Mid-Size Dual Auto-Off Iron with Retractable Cord in White
Mid-Size Dual Auto-Off Iron with Retractable Cord in White
Frequently Purchased Together
Product Details
Product Details
- White
- Midsize
- Retractable Cord
- Auto-off
Specifications
- Automatic Shut-Off:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cord Length:
- 7 ft
- Depth:
- 12 in
- ETL Listed:
- Yes
- Height:
- 5 in
- Material:
- Aluminum
- Power Source:
- Electric
- Size:
- 5 in x 4-1/4 in x 12 in
- UL Listed:
- No
- Volts:
- 110V
- Watts:
- 1200 W
- Width:
- 4-1/4 in