1250W Wall Mount 2-Speed 2-Heat Setting Hair Dryer in Black
This product has been replaced by
Manufacturer Part #JHD8B
Proversa™ 1250W Wall Mount 2-Speed 2-Heat Setting Hair Dryer in Black
Product Details
Product Details
- Black
- Wall Mounted
- Hair Dryer
Specifications
- AMP:
- 9
- Collection:
- Proversa™
- Color Finish Name:
- Black
- Cord Length:
- 6 ft
- ETL Listed:
- No
- Power Source:
- Electric
- UL Listed:
- Yes
- Watts:
- 1250 W