This product requires certification to purchase.

1600W Wall Mount 2-Speed 2-Heat Setting Hair Dryer in Black

You last purchased this on
 
Jerdon Style

Proversa™ 1600W Wall Mount 2-Speed 2-Heat Setting Hair Dryer in Black

  • Fast #
  • Part #JJWM8CB
  • Item #7682463
  • Manufacturer Part #JWM8CB
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jerdon Style

Proversa™ 1600W Wall Mount 2-Speed 2-Heat Setting Hair Dryer in Black

  • Fast #
  • Part #JJWM8CB
  • Item #7682463
  • Manufacturer Part #JWM8CB
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Black
  • Wall Mounted
  • Hair Dryer
  • Requires Certification

Specifications

AMP:
11.5
Collection:
Proversa™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
4-1/4 in
ETL Listed:
Yes
Height:
5-3/4 in
Power Source:
Electric
Product Type:
Hair Dryer
Size:
11-3/4 in x 4-1/4 in x 5-3/4 in
UL Listed:
Yes
Watts:
1600 W
Width:
4-1/4 in