16 x 34 in. PVC and Vinyl Bath Mat in White (Case of 6)
Flex Track® 16 x 34 in. PVC and Vinyl Bath Mat in White (Case of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Reduce the risk of falls in wet and slippery areas with this fine grade non-slip vinyl tread
- Slip-resistant yet non-abrasive, this tread is effective in areas that require a safe and foot friendly surface
- Ideal for wet areas, use around pools, showers, baths, health clubs, and more
- Antimicrobial and engineered to meet rigorous safety requirements, this non-skid tread meets Prop 65, ADA, and OSHA standards
- Made in the USA
Specifications
- ASTM:
- ASTM D-1894
- Application:
- Bathtubs, Facility Maintenance, Showers
- Collection:
- Flex Track®
- Color Finish Name:
- White
- Length:
- 34 in
- Material:
- Plastic
- Package Quantity:
- Case of 6
- Width:
- 16 in