This product requires certification to purchase.

4 in. x 60 ft. Silicon Carbide Non-slip Grit Tape in Black

You last purchased this on
 
Jessup Manufacturing Company

Safety Track® 4 in. x 60 ft. Silicon Carbide Non-slip Grit Tape in Black

  • Fast #
  • Part #J31004
  • Item #7913029
  • Manufacturer Part #3100-4
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jessup Manufacturing Company

Safety Track® 4 in. x 60 ft. Silicon Carbide Non-slip Grit Tape in Black

  • Fast #
  • Part #J31004
  • Item #7913029
  • Manufacturer Part #3100-4
4.8 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Jessup Safety Track 3100 Non-Slip High Traction Safety Tape (80-Grit, Black, 4-Inch x 60-Foot Roll, Pack of 3)
  • Safety track commercial grade non-skid grit tape combines a high-traction surface and an aggressive adhesion system for general purpose and long-term use
  • Silicon carbide grit provides consistent slip resistance and durability
  • Superior resistance to chemicals and fluids
  • Made in the USA
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Safety Track®
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
60 ft
Material:
Silicon Carbide
Package Quantity:
Pack of 3
Product Type:
Anti-Slip Tape
UL Listed:
No
Width:
4 in