This product requires certification to purchase.

45 lb. Dechlorination Tablet 144 Pack

You last purchased this on
 
JET

Chlor-Away® 45 lb. Dechlorination Tablet 144 Pack

  • Fast #
  • Part #JET170
  • Item #4927426
  • Manufacturer Part #170
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
JET

Chlor-Away® 45 lb. Dechlorination Tablet 144 Pack

  • Fast #
  • Part #JET170
  • Item #4927426
  • Manufacturer Part #170
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Active ingredient: 85-92% sodium sulfite
  • Designed for tablet feeder systems
  • Effectively removes chlorine from water or wastewater treatment system flows
  • Long lasting tablets
  • Shelf life: 1 year in ideal conditions
  • Requires Certification

Documents


Specifications

Collection:
Chlor-Away®
Color Finish Name:
Blue, Green
Diameter:
2-5/8 in
Package Quantity:
Pack of 144
Size:
45 lbs
Thickness:
13/16 in