Steel and Aluminum Anti Seize Compound
550® Extreme® Steel and Aluminum Anti Seize Compound
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- 550® Extreme®
- Material:
- Steel, Aluminum
- Maximum Temperature:
- 2400
- NSF Certified:
- No
- Product Type:
- Anti-Seize Compound
- Size:
- 1 lb