1 Ton Steel Hand Hoist
1 Ton Steel Hand Hoist
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Grade 80 black oxide coated load chain for added durability
- Heat treated load plates
- Industrial rated alloy steel hooks rotate 360 degrees for easy rigging and slowly stretch to indicate an overload situation
- Intended for the harshest environments, the heat treated load plates and case hardened corrosive resistant internal parts extend the life of the hoist
- Needle bearings support the load sheave to increase efficiency and promote smooth operation
- Secured with Allen screws and lock nuts, the cast-steel safety latches are more durable than stamped steel latches and will not bend out of compliance with lifting regulations
- The smaller body and lightweight design are ideal for confined areas and low headroom applications
- The Weston style double ratchet pawl brake design splits the load to opposite sides of the ratchet gear for greater load security and increased safety
Documents
Specifications
- Coating:
- Black Oxide
- Height:
- 20 ft
- Lift Capacity:
- 1 ton (short)
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Hand Hoist
- Weight:
- 47 lb
- Work Load Limit:
- 2200 lb