This product requires certification to purchase.

2-1/2 Brass 600 # Full Port 2 Piece Copper X Copper BV

You last purchased this on
 

JF-100S 2-1/2 Brass 600 # Full Port 2 Piece Copper X Copper BV

  • Fast #
  • Part #J100119
  • Item #4077098
  • Manufacturer Part #100-119
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

JF-100S 2-1/2 Brass 600 # Full Port 2 Piece Copper X Copper BV

  • Fast #
  • Part #J100119
  • Item #4077098
  • Manufacturer Part #100-119
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Gland follower and single O-ring stem design
  • Blow-out proof stem
  • 100% leak tested
  • Requires Certification

Documents


Specifications

Collection:
JF-100S
FM Approved:
Yes
Maximum Temperature:
300
Pressure - Maximum:
600 psi
UL Listed:
Yes
Valve Size:
2-1/2 in