20 in. Stretch Film
20 in. Stretch Film
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Extended core acts as a built in handle so each roll is ready to use right out of the box
- Easy to hold 1 1/2" diameter by 4 1/2" length extended core
- More economical and faster to use than strapping or tape
- Film will not leave a residue on products
- 20" x 80 Gauge x 1000'
- Opaque, Black stretch film
Specifications
- Color Finish Name:
- Black
- Length:
- 1000 ft
- Width:
- 20 in