3 x 5 in. Red on White Label Fragile Glass Handle with Care
3 x 5 in. Red on White Label Fragile Glass Handle with Care
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- White
- Length:
- 5 in
- Lettering:
- Fragile Glass Handle with Care
- Product Type:
- Label
- Width:
- 3 in