4 in. 2 mil Low Density Polyethylene Tubing in Clear (Roll of 1)
4 in. 2 mil Low Density Polyethylene Tubing in Clear (Roll of 1)
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- Clear
- Length:
- 2150 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Package Quantity:
- Roll of 1
- Thickness:
- 2 mil
- Width:
- 4 in