This product requires certification to purchase.

5/32 in. Plastic Twist Ties in White (Box of 2000)

You last purchased this on
 
Jit Packaging

5/32 in. Plastic Twist Ties in White (Box of 2000)

  • Fast #
  • Part #JPLT6W
  • Item #7473630
  • Manufacturer Part #PLT6W
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jit Packaging

5/32 in. Plastic Twist Ties in White (Box of 2000)

  • Fast #
  • Part #JPLT6W
  • Item #7473630
  • Manufacturer Part #PLT6W
3.7 out of 5 Customer Rating

X Points
per BOX

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White
Length:
6 in
Material:
Plastic
Product Type:
Cable Ties
UL Listed:
No
Width:
5/32 in