8 gph PVC Acidic Condensate pH Treatment Inline Tube
8 gph PVC Acidic Condensate pH Treatment Inline Tube
Product Details
Product Details
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- Flow Rate:
- 8 gph
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Plastic Acidic Condensate pH Treatment Inline Tube
- UL Listed:
- No