This product requires certification to purchase.

1 x 3/4 in. Brass PEX Crimp Coupling

You last purchased this on
 
JMF

1 x 3/4 in. Brass PEX Crimp Coupling

  • Fast #
  • Part #JLF6216516129800
  • Item #7204972
  • Manufacturer Part #LF6216516129800
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
JMF

1 x 3/4 in. Brass PEX Crimp Coupling

  • Fast #
  • Part #JLF6216516129800
  • Item #7204972
  • Manufacturer Part #LF6216516129800
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM F-1807, ASTM F-1974
CSA Certified:
CSA B-137-9, CSA B-137-10
Clean Bagged:
No
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connections:
PEX Crimp
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
Yes