3/4 in. Copper PEX Crimp Ring
3/4 in. Copper PEX Crimp Ring
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM F-1807, ASTM F-1974
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137-9, CSA B137 2010
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Fitting Type:
- PEX Ring
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- No
- Material:
- Brass
- NSF:
- NSF-PW 61
- NSF Certified:
- Yes