This product requires certification to purchase.

3/8 in. x 3/4 in. x 1/2 in. 50 ft. Standard Line Set

You last purchased this on
 
JMF

3/8 in. x 3/4 in. x 1/2 in. 50 ft. Standard Line Set

  • Fast #
  • Part #J061208500BFFP
  • Item #8127663
  • Manufacturer Part #061208500BFFP
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
JMF

3/8 in. x 3/4 in. x 1/2 in. 50 ft. Standard Line Set

  • Fast #
  • Part #J061208500BFFP
  • Item #8127663
  • Manufacturer Part #061208500BFFP
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Black
Insulation Thickness:
1/2 in
Length:
50 ft
Line Set Type:
Standard
Liquid Line (OD):
3/8 in
Suction Line (OD):
3/4 in