This product requires certification to purchase.

50 Amp 4 ft. Appliance Cord

You last purchased this on
 
JMF

50 Amp 4 ft. Appliance Cord

  • Fast #
  • Part #J4990104507014
  • Item #2303473
  • Manufacturer Part #4990104507014
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
JMF

50 Amp 4 ft. Appliance Cord

  • Fast #
  • Part #J4990104507014
  • Item #2303473
  • Manufacturer Part #4990104507014
4.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Range cord features 4 wires
  • Ring terminals are 4'
  • Requires Certification

Specifications

AMP:
50
Length:
4 ft
UL Listed:
Yes
Volts:
125/250V