This product requires certification to purchase.

1/4 in. x 1/2 in. x 1/2 in. 30 ft. Mini-Split Line Set - White - with 14-4 Thermostat Wire

You last purchased this on
 
JMF

EZ-Pull® 1/4 in. x 1/2 in. x 1/2 in. 30 ft. Mini-Split Line Set - White - with 14-4 Thermostat Wire

  • Fast #
  • Part #JDL040808300HE1443
  • Item #7926103
  • Manufacturer Part #DL040808300HE14435
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
JMF

EZ-Pull® 1/4 in. x 1/2 in. x 1/2 in. 30 ft. Mini-Split Line Set - White - with 14-4 Thermostat Wire

  • Fast #
  • Part #JDL040808300HE1443
  • Item #7926103
  • Manufacturer Part #DL040808300HE14435
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
EZ-Pull®
Insulation Thickness:
1/2 in
Length:
30 ft
Line Set Type:
Mini-Split
Liquid Line (OD):
1/4 in
Proposition 65:
ANTIMONY OXIDE/CARBON BLACK
Suction Line (OD):
1/2 in