This product requires certification to purchase.

3/8 x 3/4 in. x 50 ft. Line Set

You last purchased this on
 
JMF

EZ-Pull® 3/8 x 3/4 in. x 50 ft. Line Set

  • Fast #
  • Part #JGLS383438D50
  • Item #7530006
  • Manufacturer Part #GLS383438D-50
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
JMF

EZ-Pull® 3/8 x 3/4 in. x 50 ft. Line Set

  • Fast #
  • Part #JGLS383438D50
  • Item #7530006
  • Manufacturer Part #GLS383438D-50
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
EZ-Pull®
Length:
50 ft
Liquid Line (OD):
3/8 in
Material:
Copper
Suction Line (OD):
3/4 in
UL Listed:
No