3/8 x 1/4 x 3/8 in. Male Compression x Compression Brass Reducing Tee
In-Line® 3/8 x 1/4 x 3/8 in. Male Compression x Compression Brass Reducing Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- In-Line®
- End Connection 1:
- Male Compression
- End Connection 2:
- Compression
- End Connection 3:
- Male Compression
- End Connections:
- Male Compression x Compression
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Size 3:
- 3/8 in
- Fitting Sizes:
- 3/8 in x 1/4 in x 3/8 in
- Fitting Type:
- Reducing, Tee
- Material:
- Brass