1/2 in. OD Tube Straight Polypropylene Bulkhead Union Connector
This product has been replaced by
Manufacturer Part #PP0416W-US
1/2 in. OD Tube Straight Polypropylene Bulkhead Union Connector
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Connects to copper or plastic tubing
- Corrosion and lead free
- No tools or glue required to make connections
- Rated to 150 psi
- Not for use with sodium hypochlorite
- For use with plastic or copper OD sized tubing
- Polypropylene body, EPDM O-ring
- Quick and easy connection/disconnection
- Lead free materials
- Food quality, suitable for potable liquids and pure water
Documents
Specifications
- ASTM:
- ASTM F-876, ASTM F-877
- Application:
- Water
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Union
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polypropylene
- Minimum Temperature:
- 9
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov