This product requires certification to purchase.

1/2 in. OD Tube Union Straight Polypropylene and EPDM 90 Degree Bulk Elbow

You last purchased this on
 
John Guest

1/2 in. OD Tube Union Straight Polypropylene and EPDM 90 Degree Bulk Elbow

  • Fast #
  • Part #JPP0316W
  • Item #3755690
  • Manufacturer Part #PP0316W
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
John Guest

1/2 in. OD Tube Union Straight Polypropylene and EPDM 90 Degree Bulk Elbow

  • Fast #
  • Part #JPP0316W
  • Item #3755690
  • Manufacturer Part #PP0316W
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Connects to copper or plastic tubing
  • Corrosion and lead free
  • No tools or glue required to make connections
  • Rated to 150 psi
  • Not for use with sodium hypochlorite
  • Polypropylene material and EPDM O-ring offers high chemical resistance
  • Suitable for potable water, intermittent hot water (up to 65°C max) water treatment and purification applications (not suitable for compressed air or vacuum applications)
  • Instant push-fit connection and leak tight seal
  • Connect, disconnect and reconnect in seconds without tools
  • Superior flow characteristics
  • Requires Certification

Documents


Specifications

Application:
Hot Water, Potable Water, Water Treatment
Clean Bagged:
No
Color Finish Name:
White
Elbow Degree:
90 DD
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow, Straight
Material:
Plastic
Material Type:
Polypropylene
NSF:
NSF 51, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov