1/4 in. OD Stem x FPT Polypropylene Stem Adapter
1/4 in. OD Stem x FPT Polypropylene Stem Adapter
Package Quantity Info:
EA: 1 IP: 10 CA: 500-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Liquid, Potable Water
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- OD Stem
- End Connection 2:
- FPT
- End Connections:
- OD Stem x FPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polypropylene
- Minimum Temperature:
- 9
- NSF:
- NSF 61, NSF 51
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No