This product requires certification to purchase.

25 ft. x 1/4 in. Push Ice Maker Kit in White

You last purchased this on
 
John Guest

25 ft. x 1/4 in. Push Ice Maker Kit in White

  • Fast #
  • Part #JICEMAKERKIT
  • Item #4320666
  • Manufacturer Part #ICE MAKER KIT
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
John Guest

25 ft. x 1/4 in. Push Ice Maker Kit in White

  • Fast #
  • Part #JICEMAKERKIT
  • Item #4320666
  • Manufacturer Part #ICE MAKER KIT
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Kit includes angle stop valve, 25' of natural LLDPE tubing, and refrigerator connection
  • Installs in minutes onto existing under-sink supply valve
  • Eliminates use of self-piercing valve
  • Push-connect is simple to use with no tools or glue required
  • Connects to copper or plastic tubing
  • Requires Certification

Specifications

ASTM:
No
CSA Certified:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
ISO:
ISO 9001
Length:
25 ft
Material:
Plastic
Material Type:
Polypropylene
NSF:
NSF 51, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Product Type:
Ice Maker Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No