3/8 in. OD Stem x OD Tube Plastic 90 Degree Stem Elbow
3/8 in. OD Stem x OD Tube Plastic 90 Degree Stem Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Connects to copper or plastic tubing
- Push-connect is simple to use with no tools or glue required
- Provides a permanent/removable leak-proof connection
- Suitable for water and food applications, FDA Approved
- Corrosion free
- Lead Free
Specifications
- ANSI:
- ANSI 14
- Application:
- Potable Water
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Color Finish Name:
- White
- Elbow Degree:
- 90 DD
- End Connection 1:
- OD Stem
- End Connection 2:
- Push
- End Connections:
- OD Stem x Push
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Stem Elbow
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- Minimum Temperature:
- 9
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- UL Listed:
- No