3/8 x 7/16 in. OD Tube x UNS Acetal Reducing Union
3/8 x 7/16 in. OD Tube x UNS Acetal Reducing Union
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 200-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Connects to copper or plastic tubing
- Push-connect is simple to use with no tools or glue required
- Provides a permanent/removable leak-proof connection
- Suitable for air, inert gases, and pneumatic applications
- Corrosion free
- Lead Free
Specifications
- ASTM:
- No
- Application:
- Air, Water
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- OD Tube
- End Connection 2:
- UNS
- End Connections:
- OD Tube x UNS
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 7/16 in
- Fitting Sizes:
- 3/8 in x 7/16 in
- Fitting Type:
- Union
- IAPMO Listed:
- Yes
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Acetal
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov