This product requires certification to purchase.

1/4 in. OD Stem x OD Tube Plastic 90 Degree Stem Elbow

You last purchased this on
 
John Guest

1/4 in. OD Stem x OD Tube Plastic 90 Degree Stem Elbow

  • Fast #
  • Part #JPP220808WUS
  • Item #8288467
  • Manufacturer Part #PP220808W-US
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
John Guest

1/4 in. OD Stem x OD Tube Plastic 90 Degree Stem Elbow

  • Fast #
  • Part #JPP220808WUS
  • Item #8288467
  • Manufacturer Part #PP220808W-US
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Connects to copper or plastic tubing
  • Push-connect is simple to use with no tools or glue required
  • Provides a permanent/removable leak-proof connection
  • Suitable for water and food applications, FDA Approved
  • Corrosion free
  • Lead Free
  • Requires Certification

Specifications

ANSI:
ANSI 14
Application:
Potable Water
CSA Certified:
CSA B137.5
Clean Bagged:
No
Color Finish Name:
White
Elbow Degree:
90 DD
End Connection 1:
OD Stem
End Connection 2:
Push
End Connections:
OD Stem x Push
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Stem Elbow
IAPMO Listed:
No
Material:
Plastic
Material Type:
Polypropylene
Minimum Temperature:
9
NSF:
NSF 51, NSF 61
NSF Certified:
Yes
UL Listed:
No