This product requires certification to purchase.

3/8 x 1/4 in. OD Stem x Push 150# Acetal Bulkhead Reducer in Grey

You last purchased this on
 
John Guest

3/8 x 1/4 in. OD Stem x Push 150# Acetal Bulkhead Reducer in Grey

  • Fast #
  • Part #JPI061208S
  • Item #2173597
  • Manufacturer Part #PI061208S
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
John Guest

3/8 x 1/4 in. OD Stem x Push 150# Acetal Bulkhead Reducer in Grey

  • Fast #
  • Part #JPI061208S
  • Item #2173597
  • Manufacturer Part #PI061208S
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Connects to copper or plastic tubing
  • Push-connect is simple to use with no tools or glue required
  • Provides a permanent/removable leak-proof connection
  • Suitable for air, inert gases, and pneumatic applications
  • Corrosion free
  • Lead Free
  • Rigid and hardwearing acetal copolymer material
  • Compatible with LLDPE or soft metal pipe/tubing
  • Superior flow characteristics
  • No scale build up improves performance and equipment lifespan
  • Requires Certification

Specifications

ASTM:
ASTM D-1693
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
OD Stem
End Connection 2:
Push
End Connections:
OD Stem x Push
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
1/4 in
Fitting Sizes:
3/8 in x 1/4 in
Fitting Type:
Reducer
Material:
Plastic
Material Type:
Acetal
Maximum Temperature:
65
NSF:
NSF 51, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov