1/4 in. OD Tube Polypropylene Tee
1/4 in. OD Tube Polypropylene Tee
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Connects to copper or plastic tubing
- Corrosion and lead free
- No tools or glue required to make connections
- Rated to 150 psi
- Not for use with sodium hypochlorite
- Lead Free
Specifications
- ASTM:
- ASTM F-877
- Application:
- Dental, Hot and Cold Potable Water, Industrial, Manifolds, Pumps, Residential, Reverse Osmosis System, Spray Nozzles, Valve, Water Filters
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Size 3:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight, Tee, Union
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic