1/2 in. CTS Straight Polypropylene and EPDM 90 Degree Bulk Elbow
Speedfit® 1/2 in. CTS Straight Polypropylene and EPDM 90 Degree Bulk Elbow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Connects to any combination of copper, PEX, and CPVC pipe
- Approved for behind wall applications as a permanent leak-free connection
- Push-connect is simple to use with no tools or glue required
- Twist and lock feature provides added security
- Suitable for domestic hot and cold water and hydronic heat applications
- Resistant to scale build-up
- Warranty for 25 years
- Lead Free
Specifications
- ASTM:
- ASTM F-877
- Application:
- Waterworks
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Collection:
- Speedfit®
- Elbow Degree:
- 90 DD
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 73
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov