This product requires certification to purchase.

1/2 in. Plain End PEX Insert

You last purchased this on
 
John Guest

Speedfit® 1/2 in. Plain End PEX Insert

  • Fast #
  • Part #JTSI20P
  • Item #8192268
  • Manufacturer Part #TSI20P
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
John Guest

Speedfit® 1/2 in. Plain End PEX Insert

  • Fast #
  • Part #JTSI20P
  • Item #8192268
  • Manufacturer Part #TSI20P
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F-876, ASTM F-877
Collection:
Speedfit®
Color Finish Name:
White
Fits Pipe Size:
1/2 in
Fitting Type:
Insert
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polyphenylsulfone
Maximum Temperature:
200
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
160 psi