1/4 in. OD Tube Polypropylene and Acetal Union
Speedfit® 1/4 in. OD Tube Polypropylene and Acetal Union
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Connects to copper or plastic tubing
- Push-connect is simple to use with no tools or glue required
- Provides a permanent/removable leak-proof connection
- Suitable for air, inert gases, and pneumatic applications
- Corrosion free
- Lead Free
Specifications
- Application:
- Gas, Liquid, Metal, Plastic Tubing
- Clean Bagged:
- No
- Collection:
- Speedfit®
- Color Finish Name:
- Grey
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Union
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 65
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi