1/4 in. Plastic 150 psi OD Tube x FNPT Shut Off Valve
Speedfit® 1/4 in. Plastic 150 psi OD Tube x FNPT Shut Off Valve
Frequently Purchased Together
Product Details
Product Details
- Connects to copper or plastic tubing
- Push-connect is simple to use with no tools or glue required
- Provides a permanent/removable leak-proof connection
- Suitable for water and food applications, FDA Approved
- Corrosion free
- Shut-off valve
- Works on RO storage tanks
Specifications
- Collection:
- Speedfit®
- Color Finish Name:
- White
- End Connection 1:
- OD Tube
- End Connection 2:
- FNPT
- End Connections:
- OD Tube x FNPT
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 140
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water, Chemical, Liquid
- UL Listed:
- No
- Valve Body Material:
- Polypropylene
- Valve Body Style:
- Angle
- Valve Operator:
- Quarter Turn Handle
- Valve Size:
- 1/4 in
- Valve Type:
- Shut Off Valve