This product requires certification to purchase.

1 in. Polyethylene Insert in White

You last purchased this on
 
John Guest

Speedfit® 1 in. Polyethylene Insert in White

  • Fast #
  • Part #JTSI36
  • Item #3716199
  • Manufacturer Part #TSI36
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
John Guest

Speedfit® 1 in. Polyethylene Insert in White

  • Fast #
  • Part #JTSI36
  • Item #3716199
  • Manufacturer Part #TSI36
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 150
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Pipe inserts
  • Approved for behind the wall use
  • Code approved
  • Lead Free
  • Requires Certification

Specifications

ASTM:
ASTM F-877, ASTM F-876
Clean Bagged:
No
Collection:
Speedfit®
Color Finish Name:
White
Fits Pipe Size:
1 in
Fitting Type:
Insert
IAPMO Listed:
Yes
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polyethylene
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
160 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov