This product requires certification to purchase.

3/8 in. OD Tube x FPT Acetal Copolymer Connector

You last purchased this on
 
John Guest

Speedfit® 3/8 in. OD Tube x FPT Acetal Copolymer Connector

  • Fast #
  • Part #JPI011223SUS
  • Item #8288475
  • Manufacturer Part #PI011223S-US
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
John Guest

Speedfit® 3/8 in. OD Tube x FPT Acetal Copolymer Connector

  • Fast #
  • Part #JPI011223SUS
  • Item #8288475
  • Manufacturer Part #PI011223S-US
3.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Connects to copper or plastic tubing
  • Push-connect is simple to use with no tools or glue required
  • Provides a permanent/removable leak-proof connection
  • Suitable for air, inert gases, and pneumatic applications
  • Corrosion free
  • Lead Free
  • Requires Certification

Specifications

Application:
Inert Gases, Liquid, Pneumatic, Vacuum
Clean Bagged:
No
Collection:
Speedfit®
Color Finish Name:
Grey
End Connection 1:
OD Tube
End Connection 2:
FPT
End Connections:
OD Tube x FPT
FM Approved:
Yes
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Adapter
IAPMO Listed:
No
ISO:
ISO 14001, ISO 9001
Material:
Plastic
Material Type:
Acetal
NSF:
NSF 51, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
145 psi
UL Listed:
No