3/8 in. Plastic 150 psi OD Tube Shut Off Valve
Speedfit® 3/8 in. Plastic 150 psi OD Tube Shut Off Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Push-fit technology
- Quick disconnection without the need for tool
- High chemical resistance
- Suitable for air and inert gases
Specifications
- Collection:
- Speedfit®
- Color Finish Name:
- White
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 140
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water, Chemical, Liquid
- UL Listed:
- No
- Valve Body Material:
- Polypropylene
- Valve Body Style:
- Straight
- Valve Operator:
- Quarter Turn Handle
- Valve Size:
- 3/8 in
- Valve Type:
- Shut Off Valve