This product requires certification to purchase.

3/8 in. Push Polypropylene Union

You last purchased this on
 
John Guest

Speedfit® 3/8 in. Push Polypropylene Union

  • Fast #
  • Part #JPP0412WP
  • Item #4435638
  • Manufacturer Part #PP0412WP
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
John Guest

Speedfit® 3/8 in. Push Polypropylene Union

  • Fast #
  • Part #JPP0412WP
  • Item #4435638
  • Manufacturer Part #PP0412WP
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 80
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 24 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Connects to copper or plastic tubing
  • Push-connect is simple to use with no tools or glue required
  • Provides a permanent/removable leak-proof connection
  • Suitable for water and food applications, FDA Approved
  • Corrosion free
  • Lead Free
  • Requires Certification

Specifications

ASTM:
No
Application:
Water
CSA Certified:
No
Clean Bagged:
No
Collection:
Speedfit®
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Union
IAPMO Listed:
Yes
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
140
NSF:
NSF 51, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov