|
Reference Number: 0.a55c817.1744523284.2a3631d1 |
Response Code: 500 |
Domain: www.ferguson.com |
URL: /on/demandware.store/Sites-Ferguson-Site/en_US/Product-Pricing?id=4435632 |
Please return to the previous page and try your request again. |
If you continue to experience issues, please call us at 1-888-222-1785 |
3/8 x 1/4 in. OD Tube Reducing Polypropylene Single-Packed Union Connector with EPDM O-Ring Seal
Speedfit® 3/8 x 1/4 in. OD Tube Reducing Polypropylene Single-Packed Union Connector with EPDM O-Ring Seal
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Connects to copper or plastic tubing
- Push-connect is simple to use with no tools or glue required
- Provides a permanent/removable leak-proof connection
- Suitable for water and food applications, FDA Approved
- Corrosion free
- Lead Free
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM F-876, ASTM F-877
- Application:
- Water
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Collection:
- Speedfit®
- Color Finish Name:
- White
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/8 in x 1/4 in
- Fitting Type:
- Union
- IAPMO Listed:
- Yes
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 70
- NSF:
- NSF 14, NSF 51, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov