3/8 x 1/4 in. Polypropylene 150 psi OD Tube x FNPT Shut Off Valve
Speedfit® 3/8 x 1/4 in. Polypropylene 150 psi OD Tube x FNPT Shut Off Valve
Frequently Purchased Together
Product Details
Product Details
- Connects to copper or plastic tubing
- Corrosion and lead free
- No tools or glue required to make connections
- Rated to 150 psi
- Not for use with sodium hypochlorite
- Shut-off valve
- Works on RO storage tanks
Documents
Specifications
- Collection:
- Speedfit®
- End Connection 1:
- OD Tube
- End Connection 2:
- FNPT
- End Connections:
- OD Tube x FNPT
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Package Quantity:
- Pack of 10
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Size:
- 3/8 in x 1/4 in
- Valve Type:
- Shut Off Valve