Speedfit®
Frequently Purchased Together
Product Details
Product Details
- Push-fit technology
- Quick disconnection without the need for tool
- High chemical resistance
- Suitable for air and inert gases
- For use with plastic or copper OD sized tubing
- Quarter turn to open or close
- White Polypropylene body, EPDM seals
- Lead Free materials
- NSF61 listed
- Max. 60 psi at 140° F
Specifications
- Collection:
- Speedfit®
- Color Finish Name:
- White
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Height:
- 1-19/50 in
- ISO:
- ISO 9001
- Length:
- 2-7/10 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 140
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Chemical, Liquid, Potable Water
- UL Listed:
- No
- Valve Body Material:
- Polypropylene
- Valve Body Style:
- Straight
- Valve Operator:
- Quarter Turn Handle
- Valve Size:
- 1/4 in
- Valve Type:
- Shut Off Valve
- Weight:
- 0.03 lb
- Width:
- 83/100 in