This product requires certification to purchase.

Plastic 150 psi OD Tube Shut Off Valve

You last purchased this on
 
John Guest

Speedfit® Plastic 150 psi OD Tube Shut Off Valve

  • Fast #
  • Part #JPPSV040808WP
  • Item #4435618
  • Manufacturer Part #PPSV040808WP
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
John Guest

Speedfit® Plastic 150 psi OD Tube Shut Off Valve

  • Fast #
  • Part #JPPSV040808WP
  • Item #4435618
  • Manufacturer Part #PPSV040808WP
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Push-fit technology
  • Quick disconnection without the need for tool
  • High chemical resistance
  • Suitable for air and inert gases
  • Requires Certification

Specifications

Collection:
Speedfit®
Color Finish Name:
White
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
140
NSF:
NSF 51, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water, Chemical, Liquid
UL Listed:
No
Valve Body Material:
Polypropylene
Valve Body Style:
Straight
Valve Operator:
Quarter Turn Handle
Valve Size:
1/4 in
Valve Type:
Shut Off Valve
Weight:
0.03 lb