Plastic 150 psi OD Tube x NPTF Shut Off Valve
Speedfit® Plastic 150 psi OD Tube x NPTF Shut Off Valve
Frequently Purchased Together
Product Details
Product Details
- Connects to copper or plastic tubing
- Corrosion and lead free
- No tools or glue required to make connections
- Rated to 150 psi
- Not for use with sodium hypochlorite
- Shut-off valve
- Works on RO storage tanks
- NSF61 listed
- Quick and easy connection/disconnection
- White Polypropylene body, EPDM seals
Specifications
- Collection:
- Speedfit®
- Color Finish Name:
- White
- End Connection 1:
- OD Tube
- End Connection 2:
- NPTF
- End Connections:
- OD Tube x NPTF
- Height:
- 1-41/50 in
- ISO:
- ISO 9001
- Length:
- 1-41/100 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 140
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Chemical, Liquid, Potable Water
- UL Listed:
- No
- Valve Body Material:
- Polypropylene
- Valve Body Style:
- Angle
- Valve Operator:
- Quarter Turn Handle
- Valve Size:
- 1/4 in
- Valve Type:
- Shut Off Valve
- Weight:
- 0.03 lb
- Width:
- 17/20 in