This product requires certification to purchase.

3/8 in. Male Compression x Compression x OD Tube Lever Handle Angle Supply Stop Valve in White

You last purchased this on
 
John Guest

ASVPP Series 3/8 in. Male Compression x Compression x OD Tube Lever Handle Angle Supply Stop Valve in White

  • Fast #
  • Part #JASVPP2LF
  • Item #4053457
  • Manufacturer Part #ASVPP2LF
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
John Guest

ASVPP Series 3/8 in. Male Compression x Compression x OD Tube Lever Handle Angle Supply Stop Valve in White

  • Fast #
  • Part #JASVPP2LF
  • Item #4053457
  • Manufacturer Part #ASVPP2LF
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • For use with plastic or copper OD sized tubing
  • Threads onto 3/8 in. compression chrome supply stop
  • Quarter turn to open or close
  • White polypropylene body, EPDM seals
  • Lead Free materials
  • Quick and easy connection/disconnection
  • NSF 61 listed
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
ASVPP Series
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Male Compression
End Connection 2:
Compression
End Connection 3:
OD Tube
End Connections:
Male Compression x Compression x OD Tube
Handle Material:
Plastic
Handle Type:
Lever
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
140
NSF:
NSF 51, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Origin:
Global
Pressure - High:
150
Pressure - Maximum:
100 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Cold Water
Temperature Range:
33 to 70 Deg F (1 to 20 Deg C)
UL Listed:
No
Valve Body Material:
Polypropylene
Valve Body Style:
Angle
Valve Operator:
Manual Operator
Valve Port Opening:
Full Port
Valve Seat Material:
Rubber
Valve Size:
3/8 in
Valve Type:
Angle Supply Stop Valve
Weight:
76 g