This product requires certification to purchase.

22 x 60-1/2 in. 50 gal Oil-Fired Center Flue Tank Water Heater

John Wood

22 x 60-1/2 in. 50 gal Oil-Fired Center Flue Tank Water Heater

  • Fast #
  • Part #JJW6F507
  • Item #5151074
  • Manufacturer Part #JW6F507
5 out of 5 Customer Rating
Brand image
John Wood

22 x 60-1/2 in. 50 gal Oil-Fired Center Flue Tank Water Heater

  • Fast #
  • Part #JJW6F507
  • Item #5151074
  • Manufacturer Part #JW6F507
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
50 gal
Diameter:
22 in
Height:
60-1/2 in
Material:
Ceramic, Fiber, Foam, Magnesium
Power Source:
Oil
Water Heater Type:
Oil-Fired, Tall
Weight:
214 lb