This product requires certification to purchase.

1 in. Rigid Fiberglass Plenum Liner Board

You last purchased this on
 
Johns Manville

Linacoustic® R-300 1 in. Rigid Fiberglass Plenum Liner Board

  • Fast #
  • Part #J90007105
  • Item #1440829
  • Manufacturer Part #R3001X48X96
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Johns Manville

Linacoustic® R-300 1 in. Rigid Fiberglass Plenum Liner Board

  • Fast #
  • Part #J90007105
  • Item #1440829
  • Manufacturer Part #R3001X48X96
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 32 Case: 384
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Used as an extended performance lining insulation for HVAC plenums and air distribution ductwork
  • Features absorbs disturbing sound, resistant to dust/dirt and will not support microbial growth
  • Built in 3-sided tile flange
  • Integral handrails in clear acrylic
  • Sculpted armrest
  • Contoured backrest
  • Exclusive Tru-Level™ self-leveling base system
  • Slip-resistant bottom
  • Electronic controls
  • Patented fixed airflow system
  • Requires Certification

Specifications

Collection:
Linacoustic® R-300
Height:
48 in
Length:
96 in
Material:
Fiberglass
Size:
48 in x 96 in
Thickness:
1 in