This product requires certification to purchase.

1 in. Duct Liner Fiberglass R4.2

You last purchased this on
 
Johns Manville

Linacoustic RC® 1 in. Duct Liner Fiberglass R4.2

  • Fast #
  • Part #JRC1485
  • Item #2498733
  • Manufacturer Part #RC1485
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Johns Manville

Linacoustic RC® 1 in. Duct Liner Fiberglass R4.2

  • Fast #
  • Part #JRC1485
  • Item #2498733
  • Manufacturer Part #RC1485
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Linacoustic RC™ is a flexible duct liner insulation made from strong, glass fibers bonded with a thermosetting resin
  • Combines state-of-the-art facing technology with an advanced coating system to provide the durability of a mat facing with the reliability of a coating
  • Smooth, strong mat/coating composite delivers a high degree of water resistance and an EPA-registered protective agent to protect the coating from potential growth of fungus and bacteria
  • Flame-attenuated glass fibers give the Linacoustic RC® core notably better acoustical and thermal properties than other leading liners
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-84
Collection:
Linacoustic RC®
Length:
50 ft
Material:
Fiberglass
Product Type:
Liner
R value:
R4.2
Thickness:
1 in
Width:
48 in