This product requires certification to purchase.

120 x 1 in. Duct Board

You last purchased this on
 
Johns Manville

Mat-Faced Micro-Aire® 120 x 1 in. Duct Board

  • Fast #
  • Part #J90005696
  • Item #185665
  • Manufacturer Part #475
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Johns Manville

Mat-Faced Micro-Aire® 120 x 1 in. Duct Board

  • Fast #
  • Part #J90005696
  • Item #185665
  • Manufacturer Part #475
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Improves Indoor Building Environment - Linacoustic RC duct liner improves indoor environmental quality by helping to control both temperature and sound.
  • Resistant to Dust and Dirt - The tough acrylic polymer Permacote coating helps guard against the incursion of dust or dirt into the substrate, minimizing the potential for biological growth.
  • Will Not Support Microbial Growth - Permacote coating is formulated with an immobilized EPA-registered protective agent to protect the coating from potential growth of fungi and bacteria.
  • Cleanability - If HVAC system cleaning is required, the Reinforced Coating airstream surface may be cleaned with industry-recognized dry methods. See the North American Insulation Manufacturers Association (NAIMA) “Cleaning Fibrous Glass Insulated Air Duct Systems.”
  • Highly Resistant to Water - The reinforced coating surface provides superior resistance to penetration of incidental water into the fiber glass wool core.
  • Requires Certification

Documents


Specifications

Collection:
Mat-Faced Micro-Aire®
Depth:
33 in
Height:
60 in
Length:
33 in
Material:
Fiberglass
Product Type:
Duct Liner
Size:
48 in x 120 in
Thickness:
1-1/2 in
Width:
60 in