This product requires certification to purchase.

120 x 1 in. Duct Board

You last purchased this on
 
Johns Manville

Mat-Faced Micro-Aire® 120 x 1 in. Duct Board

  • Fast #
  • Part #J3263985
  • Item #2368665
  • Manufacturer Part #3263985
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Johns Manville

Mat-Faced Micro-Aire® 120 x 1 in. Duct Board

  • Fast #
  • Part #J3263985
  • Item #2368665
  • Manufacturer Part #3263985
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 44
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ideal for fabrication into rectangular ductwork for use in heating, ventilating, and air conditioning systems in new commercial or residential construction, or for renovating older sheet metal systems
  • Mat-Faced Micro-Aire Duct Board is produced from durable glass fibers, bonded with a thermosetting resin
  • The airstream side of Mat-Faced Micro-Aire Duct Board features a fiber glass mat for use at velocities up to 5,000 fpm (25.4 m/sec)
  • The opposite side features a fire-resistant Foil-Scrim-Kraft facing extending the full width of the male edge to serve as an integral closure flap for section joints
  • Mat-Faced Micro-Aire Duct Board is molded with double-density, male/female edges for secure connection
  • Requires Certification

Documents


Specifications

Collection:
Mat-Faced Micro-Aire®
Length:
120 in
Material:
Fiberglass
Size:
48 in x 120 in
Thickness:
1 in
Width:
48 in