This product requires certification to purchase.

You last purchased this on
 
Johns Manville

Mat-Faced Micro-Aire®

  • Fast #
  • Part #J3264074
  • Item #3349166
  • Manufacturer Part #3264074
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Johns Manville

Mat-Faced Micro-Aire®

  • Fast #
  • Part #J3264074
  • Item #3349166
  • Manufacturer Part #3264074
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable Airstream Surface -Micro-Aire exhibits superior toughness compared to standard fiber glass duct board. It provides increased resistance to damage that can occur from in-shop handling, fabrication, jobsite shipping and installation.
  • Low Resistance to Air Flow -Micro-Aire duct board has a smooth interior surface that offers minimal resistance to air flow. Air friction data is available from your Johns Manville representative by requesting AHS-165.
  • Quiet Operation -Fabricated Micro-Aire duct systems noticeably decrease the audibility of crosstalk, equipment noise, and eliminate the sounds associated with the expansion and contraction of sheet metal duct systems.
  • Will Not Support Microbial Growth -The airstream surface of Micro-Aire duct board is treated with an antimicrobial agent specifically registered with the EPA for HVAC applications to resist potential growth of fungus or bacteria on the airstream surface.
  • Mat-Faced Micro-Aire Duct Board is molded with double-density, male/female edges for secure connection
  • Shipped With E3 PalletTM Technology -The E3 Pallet™ is designed to simplify repurposing our 4x8’ and 4x10’ pallets into more functional, 48x48” and 48x40” pallets (respectively).
  • Requires Certification

Documents


Specifications

Collection:
Mat-Faced Micro-Aire®
Depth:
48 in
Height:
1 in
Length:
120 in
Material:
Fiberglass
Product Type:
Duct Board
Size:
48 in x 120 in
Thickness:
1 in
Width:
48 in